This product requires certification to purchase.

6 - 6-1/4 in. Debris Cap with Black Handle

SW Services

Debris Caps™ 6 - 6-1/4 in. Debris Cap with Black Handle

  • Fast #
  • Part #SDC456BK
  • Item #5090420
  • Manufacturer Part #DC456BK
5 out of 5 Customer Rating
Brand image
SW Services

Debris Caps™ 6 - 6-1/4 in. Debris Cap with Black Handle

  • Fast #
  • Part #SDC456BK
  • Item #5090420
  • Manufacturer Part #DC456BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
  • These caps fit a wide variety of boxes and sizes
  • The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
  • Requires Certification

Specifications

Collection:
Debris Caps™
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
6 in - 6-1/4 in
Product Type:
Cap
Waterworks Application:
Water