6-3/4 in. Debris Cap with Blue Handle & Lock
Debris Caps™ 6-3/4 in. Debris Cap with Blue Handle & Lock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Debris cap™ for all new construction and are mounting aggressive retrofit programs designed to save crew hours and thousands of dollar
- Simple, cost effective solution to keeping pipes and valves dirt free
- Protect water and gas valves from dirt, debris and damage
- Reduce response time and property damage during emergency water line breaks or gas leaks
- Prevent unauthorized operation of valves
- Easily locate buried caps with optional 3M Locator Coil
- 5-1/4 in Shaft
- Made in USA
Specifications
- Collection:
- Debris Caps™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 6-1/8
- Fits Pipe Size:
- 6-3/4 in
- Product Type:
- Cap
- Waterworks Application:
- Water