8 in. Debris Cap with Blue Handle
Debris Caps™ 8 in. Debris Cap with Blue Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Debris Cap™ is a simple, cost effective solution to keeping pipes and valves dirt free
- These caps fit a wide variety of boxes and sizes
- The Debris Cap™ can also be purchased with a Lockout Mechanism that will conform this product to OSHA lockout compliance
Specifications
- Collection:
- Debris Caps™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 8 in
- Product Type:
- Cap
- Waterworks Application:
- Water