1/2 x 1/4 in. Tube x MPT 316L Stainless Steel Connector
1/2 x 1/4 in. Tube x MPT 316L Stainless Steel Connector
All Sizes
Product Details
Product Details
- Consistent gauge ability upon initial installation
- Easy to disconnect and retighten
- Wide variety of materials and configuration
- Demonstrated reliability and performance
- Live-loaded, two-ferrule design
- Easy to install
- No torque is transmitted to tubing during installation
- Swagelok® gap inspection gauge ensures sufficient pull-up upon initial installation
- Advanced-geometry, hinging-colleting back ferrule design
- Lifetime limited warranty
Documents
Specifications
- ASME:
- ASME B1.1, ASME B1.20.1, ASME B31.3
- ASTM:
- ASTM A-182
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Connector, Reducing
- Length:
- 1-22/31
- Material:
- Stainless Steel
- Material Type:
- 316