1/4 in. Stainless Steel OD Tube Check Valve
1/4 in. Stainless Steel OD Tube Check Valve
Product Details
Product Details
Specifications
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Material:
- Stainless Steel, Rubber
- Material Type:
- 316 SS, FKM
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- FKM
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve