32 in. x 60 in. Shower Base with Right Drain in White
32 in. x 60 in. Shower Base with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reinforced solid surface means color and texture run all the way through and cannot wear away
- Will not mold or mildew, no grout to clean
- Coordinates with Swanstone shower and bath systems
- Pebbled, slip-resistant surface
- Without expensive plumbing re-work, this floor can be installed in the same area once occupied by a standard bathtub
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4-1/2
- IAPMO Listed:
- Yes
- Length:
- 32
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2
- UPC:
- 671037270270
- Width:
- 60