This product requires certification to purchase.

34 in. x 48 in. Shower Base with Center Drain in White

Swan

34 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SSF03448MD010
  • Item #3459772
  • Manufacturer Part #SF03448MD.010
4.4 out of 5 Customer Rating
Brand image
Swan

34 in. x 48 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SSF03448MD010
  • Item #3459772
  • Manufacturer Part #SF03448MD.010
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Center drain location
  • Single threshold
  • Pebbled, slip-resistant surface for safety
  • Authentic solid surface with no surface coating to chip or crack
  • Will not mold or mildew, no grout to clean
  • Coordinates with Swan shower and bath systems
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-1/2
IAPMO Listed:
Yes
Length:
34
Material:
Solid Surface
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
4-1/2
UPC:
671037271994
Width:
48