38 in. Rectangle Shower Base in Bone
38 in. Rectangle Shower Base in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Location:
- Center
- Drain Opening:
- 3 in
- Height:
- 3-3/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 38 in
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-3/4 in
- UL Listed:
- No
- UPC:
- 671037269601
- Width:
- 37 in