This product requires certification to purchase.

1 Hole Stainless Steel Double Bowl Undermount and Drop-in Swanstone Solid Surface Kitchen Sink in Canyon

Swan Corporation

1 Hole Stainless Steel Double Bowl Undermount and Drop-in Swanstone Solid Surface Kitchen Sink in Canyon

  • Fast #
  • Part #SKS03322DB124
  • Item #3977557
  • Manufacturer Part #KS03322DB.124
5 out of 5 Customer Rating
Brand image
Swan Corporation

1 Hole Stainless Steel Double Bowl Undermount and Drop-in Swanstone Solid Surface Kitchen Sink in Canyon

  • Fast #
  • Part #SKS03322DB124
  • Item #3977557
  • Manufacturer Part #KS03322DB.124
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
CSA B45.5
Color Finish Category:
Greys
Color Finish Name:
Canyon
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Number of Bowls:
2
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
14-1/4 in x 18-7/8 in x 8 in
Sink Bowl Size, Right:
13-3/4 in x 15-1/4 in x 8 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
671037306450