32 x 60 x 72 in. Shower Wall Kit in White
32 x 60 x 72 in. Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic solid surface with no surface coating to chip or crack
- Eliminates water, mold, mildew or grout problems
- Designed to fit most shower applications with no trimming required
- Matching colors in shower floors or vanity tops available
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72 in
- Length:
- 32 in
- Material:
- Composite Solid Surface
- UPC:
- 671037181590
- Width:
- 60 in