33 x 22 in. 1 Hole Single Bowl Self-Rimming or Drop-In Swanstone Solid Surface Kitchen Sink with Right Drain in Pebble
33 x 22 in. 1 Hole Single Bowl Self-Rimming or Drop-In Swanstone Solid Surface Kitchen Sink with Right Drain in Pebble
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Pebble
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/2 in x 18-3/4 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 671037219156