36 in. x 36 in. Shower Base with Center Drain in White
36 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center drain location
- Single threshold
- Pebbled, slip-resistant surface for safety
- Authentic solid surface with no surface coating to chip or crack
- Will not mold or mildew, no grout to clean
- Coordinates with Swan shower and bath systems
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-1/2
- IAPMO Listed:
- Yes
- Length:
- 36
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Square
- Threshold Height:
- 4-1/2
- UPC:
- 671037272106
- Width:
- 36