36 x 36 in. Solid Surface Single Threshold Shower Floor with Center Drain in Tahiti Sand
36 x 36 in. Solid Surface Single Threshold Shower Floor with Center Drain in Tahiti Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Tahiti Sand
- Drain Location:
- Center
- IAPMO Listed:
- No
- Length:
- 36
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Square
- UL Listed:
- No
- UPC:
- 671037274407
- Width:
- 36