This product requires certification to purchase.

36 x 36 x 96 in. Tile Shower Wall Set in White

Swan Corporation

36 x 36 x 96 in. Tile Shower Wall Set in White

  • Fast #
  • Part #SSTMK963636WH
  • Item #4604745
  • Manufacturer Part #STMK963636.010
3.7 out of 5 Customer Rating
Brand image
Swan Corporation

36 x 36 x 96 in. Tile Shower Wall Set in White

  • Fast #
  • Part #SSTMK963636WH
  • Item #4604745
  • Manufacturer Part #STMK963636.010
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic look of Swanstone 3" x 6" subway tile pattern
  • No grout to maintain; will not mold or mildew
  • Ideal for remodeling; easier to install than tile
  • Heat resistant - walls can handle steamer units
  • Compression molding means superior durability
  • Includes two side panels, one back panel and two corner soap dishes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
96 in
IAPMO Listed:
No
Material:
Swanstone
Product Type:
Wall Set
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
UL Listed:
No
UPC:
671037329275
Width:
36 in