36 x 72 in. Swanstone Solid Surface Shower Wall Kit in White
36 x 72 in. Swanstone Solid Surface Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Authentic solid surface with no surface coating to chip or crack
- Eliminates water, mold, mildew or grout problems
- Designed to fit most shower applications with no trimming required
- Matching colors in shower floors or vanity tops available
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72 in
- IAPMO Listed:
- No
- Material:
- Swanstone
- Product Type:
- Wall Set
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671037181897
- Width:
- 36 in