55 x 40 in. Shower Floor in Tahiti Gray

You last purchased this on
 
Swan Corporation

55 x 40 in. Shower Floor in Tahiti Gray

This product requires certification to purchase.
Brand image
You last purchased this on
 
Swan Corporation

55 x 40 in. Shower Floor in Tahiti Gray

  • Fast #
  • Part #SSF03448MD053
  • Item #3455330
  • Manufacturer Part #SF03448MD.053
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tahiti Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Tahiti Grey
Drain Location:
Center
Height:
10 in
IAPMO Listed -:
No
Length:
55 in
Material:
Solid Surface
Product Type:
Shower Base
Shower Base Shape:
Rectangle
Threshold Height:
10 in
UL Listed:
No
Width:
40 in