72-1/2 x 36 x 36 in. Swanstone Shower Wall Kit in White
72-1/2 x 36 x 36 in. Swanstone Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Classic look of Swanstone 3" x 6" subway tile pattern
- No grout to maintain; will not mold or mildew
- Ideal for remodeling; easier to install than tile
- Heat resistant - walls can handle steamer units
- Compression molding means superior durability
- Includes two side panels, one back panel and two corner soap dishes
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 72-1/2 in
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Swanstone
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 671037326137
- Width:
- 36 in