Mop Basin with 3 in. Drain White
Mop Basin with 3 in. Drain White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Size: 24" x 24"
- White
- Made of compression-molded, composite materials for strength and durability
- Includes a 3" IPS cast brass drain and a 3" drain seal gasket
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Composite
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Sink Size, Overall:
- 24 in x 24 in
- UPC:
- 671037110651