Recessed Shampoo Shelf in Ice
Recessed Shampoo Shelf in Ice
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Ice
- Depth:
- 4-15/16 in
- Height:
- 22 in
- IAPMO Listed:
- No
- Material:
- Engineered Stone
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UPC:
- 671037344131
- Width:
- 15 in