Shower Wall Kit in White
Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegant look of ceramic tile with no grout to clean
- Made of Veritek™ with no surface coating to chip or crack - color runs throughout.
- Mold & mildew resistant
- Includes large built-in shelf for storage of toiletries on the back wall
- Trimmable panels
- 31"-36"D x 53-1/4" - 64-3/4"W x 71-5/8"H (787-914mm x 1314mm-1645mm x 1819mm)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 36 in
- Height:
- 71-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 53-1/4 in
- Material:
- Veritek
- Number of Pieces:
- 5 Piece
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- UPC:
- 671037040255
- Width:
- 64-3/4 in