Stainless Steel Double Bowl Drop-in and Stainless Steel Undermount Bowl Kitchen Sink in Nero
Stainless Steel Double Bowl Drop-in and Stainless Steel Undermount Bowl Kitchen Sink in Nero
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B45
- Color Finish Category:
- Browns
- Color Finish Name:
- Nero
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Sink Bowl Size:
- 13-7?8 in x 16-3?8 in x 9 in
- Sink Bowl Size, Right:
- 13-7?8 in x 16-3?8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 671037324164