This product requires certification to purchase.

33 x 22 in. 1 Hole Swanstone 1 Bowl Dual Mount Kitchen Sink in White

Swan Corporation

Swanstone 33 x 22 in. 1 Hole Swanstone 1 Bowl Dual Mount Kitchen Sink in White

  • Fast #
  • Part #SKSSB3322WH
  • Item #2114419
  • Manufacturer Part #KS03322SB.010
4.9 out of 5 Customer Rating
Brand image
Swan Corporation

Swanstone 33 x 22 in. 1 Hole Swanstone 1 Bowl Dual Mount Kitchen Sink in White

  • Fast #
  • Part #SKSSB3322WH
  • Item #2114419
  • Manufacturer Part #KS03322SB.010
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Authentic solid surface
  • Accommodates your largest cooking pots and baking sheets
  • The color runs all the way through and cannot wear away
  • Hot pots and boiling water will not harm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CSA Certified:
CSA B45.5
Collection:
Swanstone
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
33 in
NSF:
NSF 51
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
29-1/2 in x 18-3/4 in x 10 in
Sink Depth:
10-9/16 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
UPC:
671037141167
Width:
22 in