This product requires certification to purchase.

30 x 60 in. Soaker Alcove Bathtub with Right Drain in White

Swan Corporation

Veritek® 30 x 60 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #SBT03060RDWH
  • Item #2886973
  • Manufacturer Part #BT03060RD.010
5 out of 5 Customer Rating
Brand image
Swan Corporation

Veritek® 30 x 60 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #SBT03060RDWH
  • Item #2886973
  • Manufacturer Part #BT03060RD.010
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 30" X 60"
  • Natural gloss finish is easy to clean
  • Available in solid and granite colors
  • Deeper than a standard tub
  • Includes complete installation instructions
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Installation Type:
Alcove
Material:
Fiberglass
Overall Length:
30 in
Overall Width:
60 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
UPC:
671037149965
Width:
30 in