This product requires certification to purchase.

32 x 32 x 72 in. Shower Wall Kit in White

Swan Corporation

Veritek™ 32 x 32 x 72 in. Shower Wall Kit in White

  • Fast #
  • Part #SSA3232WH
  • Item #2473081
  • Manufacturer Part #SA03232.010
4.2 out of 5 Customer Rating
Brand image
Swan Corporation

Veritek™ 32 x 32 x 72 in. Shower Wall Kit in White

  • Fast #
  • Part #SSA3232WH
  • Item #2473081
  • Manufacturer Part #SA03232.010
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Walls have a natural gloss finish that will not chip or crack
  • Molded-in color runs completely through material
  • Interlocking panels nail directly to studs and create a one-piece appearance
  • Easy to install
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
Collection:
Veritek™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Material:
Veritek
Product Type:
Wall Set
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
UPC:
671037148388
Width:
32 in