60 x 32 in. Single Threshold Shower Receptor with Left Hand Drain in Bone
Veritek® 60 x 32 in. Single Threshold Shower Receptor with Left Hand Drain in Bone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Name:
- Bone
- Drain Location:
- Left
- Height:
- 4-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Acrylic
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2 in
- UL Listed:
- No
- UPC:
- 671037272656
- Width:
- 32 in