18-1/2 x 18-1/2 in. No Hole Swanstone 1 Bowl Dual Mount Kitchen Sink in Black
18-1/2 x 18-1/2 in. No Hole Swanstone 1 Bowl Dual Mount Kitchen Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for vegetable prep sink in kitchen island.
- Also makes a high-capacity entertainment sink.
- Renewable surface will not wear away.
- Hot pots & boiling water will not harm.
- Highest resistance of impact from heavy objects.
- Easily accommodates all faucet styles.
- Heat, stain, and scratch resistant for lasting beauty.
- 8 1/2" (216mm) deep bowl.
- Virtually Indestructible
- Easy to Clean
Specifications
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Galaxy
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in x 7 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/2 in x 18-1/2 in
- UPC:
- 671037081876