25 x 21-1/4 in. No Hole Solid Surface 1 Bowl Undermount Kitchen Sink in Black
25 x 21-1/4 in. No Hole Solid Surface 1 Bowl Undermount Kitchen Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple, compact design to fit any kitchen.
- Renewable surface will not wear away.
- Hot pots & boiling water will not harm.
- Highest resistance of impact from heavy objects.
- Mounts underneath your choice of countertop for high-design appeal.
- Heat, stain, and scratch resistant for lasting beauty.
- 9" (229mm) deep bowl.
- Remodeling or New Construction
- Mixed Finishes
- Easy to Clean
Specifications
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Right
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 18-1/4 in x 8 in
- Sink Depth:
- 8-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 21-1/4 in
- UPC:
- 671037075097