60 X 32 Left Hand SWANST Shower FLR BESA
60 X 32 Left Hand SWANST Shower FLR BESA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made from high quality Swanstone solid surface material that resists cracks, chips and scratches for long-lasting use
- Slip-resistant, textured bottom
- Resistant to scratches and chips for long-lasting use
- Non-porous easy-to-clean surface
- Resistant to mold, mildew and bacteria for easy cleaning and maintenance
- Designed for tub replacement
- Low threshold
Specifications
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bermuda Sand
- Drain Included:
- Yes
- Drain Location:
- Left
- Drain Opening:
- 3
- Height:
- 3-3/8
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 3-3/8
- Type:
- SSR03260LM040
- UPC:
- 671037269946
- Width:
- 32