25X19 1H 1B SWANST VAN TOP TAWH
Ellipse 25X19 1H 1B SWANST VAN TOP TAWH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Reinforced solid surface means color and texture run all the way through and cannot wear away
- Easily accommodates all faucet styles
- Coordinates with Swanstone® shower and bath systems
- Sourced from global materials, Swan produces USA-made, high performing surfacing solutions for the bathroom
- Acetone will not harm
- Hot curling irons will not burn
- Make-up and hair dye can be buffed out with household cleansers
- Swanstone® has the best impact-resistance in the industry - up to ten times stronger, Swanstone® will stand up to abuse far beyond daily use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.3
- CSA Certified:
- Yes
- Collection:
- Ellipse
- Color Finish Category:
- Whites
- Color Finish Name:
- Tahiti White
- Depth:
- 19
- Height:
- 7-1/4
- IAPMO Listed:
- Yes
- Material:
- Swanstone
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Sink Bowl Size:
- 11 in x 14-1/2 in x 5-1/2 in
- Type:
- SVT01925011
- UPC:
- 671037126300
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 25