This product requires certification to purchase.

60X32 LH SWANST T&S *VERITEK PRO SERIES WHITE

Swan Surfaces

Veritek™ Pro 60X32 LH SWANST T&S *VERITEK PRO SERIES WHITE

  • Fast #
  • Part #SVP6032CTSMML
  • Item #10022710
  • Manufacturer Part #VP6032CTSMML
4.8 out of 5 Customer Rating
Brand image
Swan Surfaces

Veritek™ Pro 60X32 LH SWANST T&S *VERITEK PRO SERIES WHITE

  • Fast #
  • Part #SVP6032CTSMML
  • Item #10022710
  • Manufacturer Part #VP6032CTSMML
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Modern, matte finish
  • Pre-leveled base
  • Caulk-free installation
  • Multiple integral soap shelves
  • Residential warranty - 15 yr
  • Easy wedge and lock installation
  • Easy-to-clean
  • Requires Certification

Specifications

Above Floor Rough:
Yes
Application:
Commercial, Residential
Basin Length:
51-5/8 in
Basin Width:
23-7/8 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
52.3 gal
Collection:
Veritek™ Pro
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
Installation Type:
Alcove
Number of Pieces:
4 Piece
Origin:
Domestic
Overall Height:
83-3/8 in
Overall Length:
60 in
Overall Width:
32 in
Soaking Depth:
12-5/8 in
UPC:
671037075882
Weight:
145 lb