60 x 34 in. Shower Base in White
Swanstone 60 x 34 in. Shower Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Swanstone
- Molded-in FitFlo drain
- Coordinating wall set available
Documents
Specifications
- Application:
- Residential
- Collection:
- Swanstone
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Front Center
- Height:
- 5-1/2
- Length:
- 60
- Material:
- Solid Surface
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2
- UPC:
- 671037341659
- Width:
- 34