32 in. x 60 in. Shower Base with Left Drain in White
Veritek® 32 in. x 60 in. Shower Base with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Will not mold or mildew
- no grout to clean
- No surface coating to chip or crack
- Slip-resistant surface
- Integral Fit-Flo™ drain makes floor easy to install
Specifications
- ADA Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 4-1/2
- IAPMO Listed:
- Yes
- Length:
- 32
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2
- UPC:
- 671037272618
- Width:
- 60