This product requires certification to purchase.

36 in. x 42 in. Shower Base with Center Drain in White

Swan

Veritek® 36 in. x 42 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SFF04236MD010
  • Item #3454033
  • Manufacturer Part #FF04236MD.010
4.9 out of 5 Customer Rating
Brand image
Swan

Veritek® 36 in. x 42 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SFF04236MD010
  • Item #3454033
  • Manufacturer Part #FF04236MD.010
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Dallas, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center drain location
  • Single threshold
  • Made of composite materials
  • Pebbled, slip-resistant surface for safety
  • Non-porous surface will not mold or mildew
  • Coordinates with Swanstone shower and bath systems
  • Easy to install and maintain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Veritek®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
5-1/2 in
IAPMO Listed:
Yes
Length:
36 in
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
Threshold Height:
5-1/2 in
UPC:
671037272496
Width:
42 in