38 in. x 37 in. Shower Base with Center Drain in White
Veritek® 38 in. x 37 in. Shower Base with Center Drain in White
Product Details
Product Details
- Center drain location
- Single threshold
- Made of composite materials
- Pebbled, slip-resistant surface for safety
- Non-porous surface will not mold or mildew
- Coordinates with Swanstone shower and bath systems
- Easy to install and maintain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-1/2
- IAPMO Listed:
- Yes
- Length:
- 38
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-1/2
- UPC:
- 671037272281
- Width:
- 37