This product requires certification to purchase.

54 in. x 34 in. Shower Base with Center Drain in White

Swan

Veritek® 54 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SFF03454MD010
  • Item #3459911
  • Manufacturer Part #FF03454MD.010
5 out of 5 Customer Rating
Brand image
Swan

Veritek® 54 in. x 34 in. Shower Base with Center Drain in White

  • Fast #
  • Part #SFF03454MD010
  • Item #3459911
  • Manufacturer Part #FF03454MD.010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Center drain location
  • Single threshold
  • Made of composite materials
  • Pebbled, slip-resistant surface for safety
  • Non-porous surface will not mold or mildew
  • Coordinates with Swanstone shower and bath systems
  • Easy to install and maintain
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Height
5-1/2 in
Length
54 in
Threshold Height
5-1/2 in
Width
34 in
Characteristics & Features
Collection
Veritek®
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Proposition 65
WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
Shower Base Shape
Rectangle
Warranty & Product Information
ADA Compliant
Yes
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
UPC
671037272397