60 in. x 30 in. Shower Base with Right Drain in White
Veritek® 60 in. x 30 in. Shower Base with Right Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pre-leveled base
- Designed for tile-wall applications
- Slip resistant, textured bottom
- Extended tiling flange (3T)
- Enhanced front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Composite surface
- Durable High Gloss finish
- 15 Year Residential Limited Warranty
- Easy and quick installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Right
- Height:
- 6 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Composite
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 7 in
- UL Listed:
- No
- UPC:
- 671037071945
- Width:
- 30 in