60 in. x 34 in. Shower Base with Center Drain in White
Veritek® 60 in. x 34 in. Shower Base with Center Drain in White
Product Details
Product Details
- Pre-leveled base
- Slip resistant, textured bottom
- Enhanced front profile
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Center drain
- Solid A2 composite material
- Durable high gloss finish
- Coordinating side walls and backwall: 2774CSW-AW and 6074CBW-AW
- Fifteen year residential limited warranty
- Easy and quick installation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Veritek®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Height:
- 6
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60
- Material:
- Composite
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 6
- UL Listed:
- No
- UPC:
- 671037071952
- Width:
- 34