25 X 22 Swanstone Single Band Kitchen SINK Bermuda Sand
25 X 22 Swanstone Single Band Kitchen SINK Bermuda Sand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bermuda Sand
- Drain Location:
- Right
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- Type:
- SKSSB2522BS
- UPC:
- 671037011668