33X21-1/4 Double Bowl Undercounter Kitchen SINK Bisque
33X21-1/4 Double Bowl Undercounter Kitchen SINK Bisque
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Most popular undermount style
- Mounts underneath your choice of countertop for high-design appeal
- Authentic solid surface - the color and texture run all the way through and cannot wear away
- Heat, stain and scratch resistant for lasting beauty
- Available in a wide variety of solid and granite colors
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds which are known to the State of California to cause cancer and birth defects or other reporductive harm. For more information go to www. P65Warnings.ca.gov.
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 21-1/4 in
- Type:
- KP2147300AD
- UPC:
- 671037109396