This product requires certification to purchase.

Vertical Bidet in White

SWCORP

Vertical Bidet in White

  • Fast #
  • Part #ATLSTSF851WH
  • Item #9611115
  • Manufacturer Part #TL-STSF851WH
3.1 out of 5 Customer Rating
Brand image
SWCORP

Vertical Bidet in White

  • Fast #
  • Part #ATLSTSF851WH
  • Item #9611115
  • Manufacturer Part #TL-STSF851WH
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Bidet Installation:
Floor Mount
Bidet Spray Type:
Vertical
Bowl Shape:
Elongated
Color Finish Category:
Whites
Color Finish Name:
White
Handle Type:
Remote Control
Material:
Ceramic
Seat Features:
Deodorizer, Heated Seat
Toilet Bowl Height:
19 in
UPC:
191042056008