This product requires certification to purchase.

2 in. Forged Steel Reduced Port Flanged Gate Valve

Swi Valve

AB Series 2 in. Forged Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #SAAB11ABRA1A200
  • Item #7239111
  • Manufacturer Part #AAB-11AB-RA1A200
3.1 out of 5 Customer Rating
Brand image
Swi Valve

AB Series 2 in. Forged Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #SAAB11ABRA1A200
  • Item #7239111
  • Manufacturer Part #AAB-11AB-RA1A200
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
10-67/100 in
Length
7 in
Pressure Class
150#
Valve Size
2 in
Weight
26.9 lb
Characteristics & Features
Collection
AB Series
Handle Material
Malleable Iron
Material
Forged Steel, Stainless Steel, Malleable Iron
Material Type
Stellite 6, CR 13
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Disc Material
CR 13
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Seat Material
Stellite 6
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
800
Pressure - High
80
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105N, ASTM A217 CA15
FM Approved
No
NSF Certified
No
Recommended Valve Application
Oil, Chemical, Petrochemical
UL Listed
No