This product requires certification to purchase.

3/4 in. 150# Forged Steel Reduced Port Flanged Gate Valve

Swi Valve

AB Series 3/4 in. 150# Forged Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #SAAB11ABRA1A75
  • Item #7239127
  • Manufacturer Part #AAB-11AB-RA1A75
4.8 out of 5 Customer Rating
Brand image
Swi Valve

AB Series 3/4 in. 150# Forged Steel Reduced Port Flanged Gate Valve

  • Fast #
  • Part #SAAB11ABRA1A75
  • Item #7239127
  • Manufacturer Part #AAB-11AB-RA1A75
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
4-1/4 in
Pressure Class
150#
Valve Size
3/4 in
Weight
5.5 lb
Characteristics & Features
Collection
AB Series
Handle Material
Malleable Iron
Material
Forged Steel
Valve Body Material
Forged Steel
Valve Bonnet Type
Bolted
Valve Operator
Handwheel
Valve Port Opening
Standard Port
Valve Type
Gate Valve
Warranty & Product Information
API
API 602
ASME
ASME B16.34
ASTM
ASTM A105N, ASTM A193 B7, ASTM A193 Grade B6, ASTM A194 Grade 2H, ASTM A217, ASTM A276 316, ASTM A47, ASTM A563A, ASTM A582
FM Approved
No
NSF Certified
No
UL Listed
No