1 in. Forged Steel Reduced Port FNPT Gate Valve
BC Series 1 in. Forged Steel Reduced Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A105N
- Collection:
- BC Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 7-12/25 in
- Length:
- 6-1/2 in
- Material:
- Forged Steel, Alloy, Malleable Iron
- Material Type:
- Nickel Copper Alloy
- Maximum Temperature:
- 800
- NSF Certified:
- No
- Pressure - High:
- 1100
- Pressure Class:
- 800#
- Recommended Valve Application:
- Oil, Chemical, Petrochemical
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Monel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Nickel Copper Alloy
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 4.4 lb