This product requires certification to purchase.

14 in. Wet Jet Pad Refill in White

Swiffer

14 in. Wet Jet Pad Refill in White

  • Fast #
  • Part #MMRPGC08443
  • Item #4712243
  • Manufacturer Part #PGC 08443
5 out of 5 Customer Rating
Brand image
Swiffer

14 in. Wet Jet Pad Refill in White

  • Fast #
  • Part #MMRPGC08443
  • Item #4712243
  • Manufacturer Part #PGC 08443
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Four boxes per case
  • For use with Swiffer® WetJet® cleaning system
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
11-9/10 in
Length:
12-22/25 in
Package Quantity:
Case of 4
Weight:
4.436 lb
Width:
11-3/4 in