Swing Bar Door Lock in Polished Chrome
Swing Bar Door Lock in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Secondary security lock
- Diecast zinc
- Allows safe viewing
- Allows ventilation
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Doors
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Door Hardware Type:
- Lock
- Height:
- 2-1/2
- Length:
- 3-7/8
- Lock Type:
- Swing Bar
- Material:
- Metal
- Smart Home Enabled:
- No
- Thickness:
- 0.875 in
- UL Listed:
- No
- UPC:
- 049793741219