Swing Bar Lock in Antique Brass
Swing Bar Lock in Antique Brass
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Used as a secondary security lock for swing-in doors
- 3-7/8 inch bar length x 2-1/2 inch height
- Antique brass plated finish
- Zinc diecast construction
- Installation fasteners included
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Door Hardware Type:
- Lock
- Length:
- 3-7/8
- Lock Type:
- Swing Bar
- Material:
- Metal
- UPC:
- 635148164378