Swing Bar Lock with Edge Guard in Satin Nickel
Swing Bar Lock with Edge Guard in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Swing bar lock
- Includes edge guard to prevent marring of door
- Secure while ventilating room
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Handle Type:
- Knob
- Length:
- 4-7/8 in
- Lock Type:
- Swing Bar
- Material:
- Cast Brass
- UPC:
- 635148170942