0.95/1.26 gpf Dual Flush Round One Piece Toilet in Glossy White
0.95/1.26 gpf Dual Flush Round One Piece Toilet in Glossy White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Dual Flush:
- Yes
- Flow Rate:
- 0.95 gpf/1.26 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Button
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- UPC:
- 810015329191