This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

Swiss Madison

Avallon Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SSMBF90BG
  • Item #9674211
  • Manufacturer Part #SM-BF90BG
3.7 out of 5 Customer Rating
Brand image
Swiss Madison

Avallon Single Handle Monoblock Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SSMBF90BG
  • Item #9674211
  • Manufacturer Part #SM-BF90BG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Made with solid brass material
  • Efficient shape
  • Gold coloring
  • Brushed finish
  • Deck mount installation
  • Modern, sleek design
  • Easy to clean
  • Customizable placement for bathrooms of all shapes and sizes
  • Includes 1 year limited warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Avallon
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
7-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
3-15/16 in
Handle Material:
Brass
Handle Type:
Lever
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
3-5/8 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
810015328699
WaterSense Labeled:
No