This product requires certification to purchase.

1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Glossy White

Swiss Madison

Avancer 1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Glossy White

  • Fast #
  • Part #SSMST060
  • Item #9674188
  • Manufacturer Part #SM-ST060
5 out of 5 Customer Rating
Brand image
Swiss Madison

Avancer 1.1/1.6 gpf Dual Flush Elongated One Piece Toilet in Glossy White

  • Fast #
  • Part #SSMST060
  • Item #9674188
  • Manufacturer Part #SM-ST060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece, seamless, easy-to-clean design
  • Glazed ceramic, skirted trapway
  • Elongated bowl
  • Standard 15.5" bowl height
  • White coloring
  • Highly efficient and customizable flushing option
  • Includes 1 year limited warranty
  • Glossy finish
  • Floor standing installation
  • Efficient shape
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
Collection:
Avancer
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
27-19/100 in
Dual Flush:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Vortex-Jet
Handle Type:
Button
Height:
18-3/4 in
Material:
Ceramic
Seat Features:
Soft Close Lid
Toilet Bowl Height:
15-9/16 in
Toilet Bowl Length:
27-3/16 in
Toilet Bowl Width:
16-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Trap Size:
3-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
810082330380
WaterSense Labeled:
No
Width:
16-3/4 in